DS60Q21H
Description
DS60Q21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q21H
BDI # 607086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571875
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Duplex Type
Global Part Number GPN:
569402
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Simplex Type
Global Part Number GPN:
569126
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
60B21SS
Description
60B21SS ROLLER CHAIN SPROCKET ; 3/4"P 21T 3/4" MIN PLAIN BORE STAINLESS
Part # 60B21SS
BDI # 623467
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36600
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore