Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35928
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573049
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.141
Inch - Metric:
Metric
Outside Diameter - Inch:
6.03
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576939
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Rough Bore