Page 1 of 13

Next

Compare
9S 42MM 12X3.3MM KW

COMPARE

9S 42MM 12X3.3MM KW

Description
9S 42MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-42MMH7-12X3.3MMKW

BDI # 595264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-3/4 3/8X3/16 KW

COMPARE

9S 1-3/4 3/8X3/16 KW

Description
9S 1-3/4 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-3/4-3/8X3/16KW

BDI # 594367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 7/8 NKW

COMPARE

9S 7/8 NKW

Description
9S 7/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-7/8-NKW

BDI # 594418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-3/8 5/16X5/32 KW

COMPARE

9S 1-3/8 5/16X5/32 KW

Description
9S 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-3/8-5/16X5/32KW

BDI # 594361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-7/16 3/8X3/16 KW

COMPARE

9S 1-7/16 3/8X3/16 KW

Description
9S 1-7/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-7/16-3/8X3/16KW

BDI # 594362

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY