14SCH 1-3/4 NKW RSB
        
            Description
            
            14SCH 1-3/4 NKW RSB SPACER HUB
    
Part # 14SCH-SPCR HUB-1-3/4-NKW-RSB
BDI # 594568
Features
        
                            Bore Profile:
                            
                                Minimum Plain Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Powdered Metal or Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                97.536
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                165.1
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                18000In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                No Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                70.104
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
                        
        
                            Hub Diameter - Millimeter:
                            
                                112.014
                        
        
                            Coupling Type:
                            
                                Disc Coupling
                        
        
DI158-6 SUB-ASSEMBLY BSE 7
        
            Description
            
            DI158-6 SUB-ASSEMBLY BSE 7 ; DISC CPLG
    
Part # DI158-6-SUBASSY-BSE=7"
BDI # 598757
Features
        
                            Component:
                            
                                Spacer Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
                        
        
                            Coupling Type:
                            
                                Disc Coupling
                        
        
                            Torque:
                            
                                17700In-Lbs
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                171.45
                        
        
                            Length Thru Bore - Inch:
                            
                                6.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Bore - Millimeter:
                            
                                85.725
                        
        
                            Bore - Inch:
                            
                                3.375
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Global Part Number GPN:
                            
                                459385
                        
        
                            Bushing Series:
                            
                                M
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.5
                        
        
                            Length Thru Bore - Millimeter:
                            
                                171.45
                        
        
                            Length Thru Bore - Inch:
                            
                                6.75
                        
        
                            Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Bore - Millimeter:
                            
                                95.25
                        
        
                            Bore - Inch:
                            
                                3.75
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Global Part Number GPN:
                            
                                459384
                        
        
                            Bushing Series:
                            
                                M
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter