50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10BTB45
Description
10BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB45
BDI # 613907
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569445
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571694
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Simplex Type
Global Part Number GPN:
570160
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Duplex Type
Global Part Number GPN:
570368
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore