Page 1 of 12

Next

Compare
2062B19

COMPARE

2062B19

Description
2062B19 ROLLER CHAIN SPROCKET ; 4.25" HUB DIA X 2.75" BORE X 0.459" WD

MARTIN SPROCKET & GR

Part # 2062B19

BDI # 617528

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35879
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062A19

COMPARE

2062A19

Description
2062A19 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2062A19

BDI # 617509

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 9.113
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 569171
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24A19

COMPARE

24A19

Description
24A19 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A19

BDI # 617669

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 9.113
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Simplex Type
Global Part Number GPN: 570194
Pitch Diameter - Millimeter: 231.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120E19

COMPARE

120E19

Description
120E19 ROLLER CHAIN SPROCKET ; 1-1/2" P 19T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 120E19

BDI # 615134

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.114
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31205
Pitch Diameter - Millimeter: 231.496
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120BTB19

COMPARE

120BTB19

Description
120BTB19 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120BTB19

BDI # 615076

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.114
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.89
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31949
Pitch Diameter - Millimeter: 231.496
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY