Features
Thread Size:
0.469-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Outside Diameter - Millimeter:
22.225
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566
AL070 14MM 5X2.3MM KW
Description
AL070 14MM 5X2.3MM KW COUPLING HUB
Part # AL070-HUB-14MMH7-5X2.3MMKW
BDI # 596785
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L070 3/4 1/8X1/16 KW
Description
L070 3/4 1/8X1/16 KW HUB
Part # L070-HUB-3/4-1/8X1/16KW
BDI # 595843
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling
L050 SPIDER HYTREL
Description
L050 SPIDER HYTREL COUPLING ELEMENT
Part # L050-SPIDER-HYTREL
BDI # 593769
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
50In-Lbs