P19220M115-N
        
            Description
            
            P19220M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755835
    
Part # P19220M115-N
BDI # 24302916
Features
        
                            Pitch Diameter - Inch:
                            
                                48.123
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.953
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.324
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P19220M230-W
        
            Description
            
            P19220M230-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755837
    
Part # P19220M230-W
BDI # 24302920
Features
        
                            Pitch Diameter - Inch:
                            
                                48.123
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                47.953
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1222.324
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P21620M115-N
        
            Description
            
            P21620M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755851
    
Part # P21620M115-N
BDI # 24302952
Features
        
                            Pitch Diameter - Inch:
                            
                                54.138
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                53.968
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1375.105
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P21620M230-W
        
            Description
            
            P21620M230-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755853
    
Part # P21620M230-W
BDI # 24302956
Features
        
                            Pitch Diameter - Inch:
                            
                                54.138
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                53.968
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1375.105
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P16820M115-N
        
            Description
            
            P16820M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755822
    
Part # P16820M115-N
BDI # 24302890
Features
        
                            Pitch Diameter - Inch:
                            
                                42.108
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                41.938
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                1069.543
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter