Page 1 of 39

Next

Compare
PHS 28B-2C76

COMPARE

PHS 28B-2C76

Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C76

BDI # 1287189

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
6 8V 4450 TB

COMPARE

6 8V 4450 TB

Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4450 TB

BDI # 21975151

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
RS32B-1A68T

COMPARE

RS32B-1A68T

Description
32BA68 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS32B-1A68T

BDI # 921100

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 43.306
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 44.46
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 1099.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5/8V44.5-5050

COMPARE

5/8V44.5-5050

Description
5-8V44.5-5050 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 5/8V44.5-5050

BDI # 254402

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB76

COMPARE

PHS 28B-1TB76

Description
PHS 28B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB76

BDI # 1287157

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 43.362
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY