Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Width - Inch:
0.313
PHP 14-3M-09RSB
Description
PHP 14-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-3M-09RSB
BDI # 1289808
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore
PHP 15-3M-09RSB
Description
PHP 15-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 15-3M-09RSB
BDI # 1289809
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
10.2
Face Width - Inch:
0.402
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
14.32
Mounting Method:
Rough Bore
PHP 16-3M-09RSB
Description
PHP 16-3M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 16-3M-09RSB
BDI # 1289810
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
15.28
Mounting Method:
Rough Bore
PHP 14-3M-15RSB
Description
PHP 14-3M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 14-3M-15RSB
BDI # 1289828
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
13.37
Mounting Method:
Rough Bore