Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Outside Diameter - Millimeter:
192
Other Features:
Face Dia 160 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
140
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Nominal Thickness - Inch:
0.945
Nominal Thickness - Millimeter:
24
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Outside Diameter - Millimeter:
195
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
194.04
Mounting Method:
Rough Bore
44-14M-40 3020 NR. 1440044
Description
SATI 44-14M-40 3020 NR. 1440044
Part # 44-14M-40 3020 NR. 1440044
BDI # 839726
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed