Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31981
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30430
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Duplex Type
Global Part Number GPN:
569294
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.147
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
Simplex Type
Global Part Number GPN:
569273
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Rough Bore
06BTB95
Description
06BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB95
BDI # 613258
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.561
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569753
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Bushed