100R32H
Description
100R32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32TO BORED FOR R1 BUSHING HARD
Part # 100R32H
BDI # 21981339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571987
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Global Part Number GPN:
31376
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Global Part Number GPN:
35951
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Global Part Number GPN:
570327
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed