Page 1 of 38

Next

Compare
HM 3164

COMPARE

HM 3164

Description
HM 3164 BEARING LOCKNUT

TIMKEN

Part # HM3164

BDI # 1357969

Features

Thread Size: TR320 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Outside Diameter - Millimeter: 400
Nominal Thickness - Inch: 1.654

Nominal Thickness - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
N 064

COMPARE

N 064

Description
N 064 BRG LOCKNUT

TIMKEN

Part # N 064

BDI # 1367087

Features

Thread Size: 12.562-6
Inch - Metric: Inch
Outside Diameter - Inch: 15.005
Outside Diameter - Millimeter: 381.127
Threads per Inch: 6

Nominal Thickness - Inch: 1.656
Nominal Thickness - Millimeter: 42.062

Price Inventory : Available to order
Loading Price
QTY
14MX90S125-5040

COMPARE

14MX90S125-5040

Description
14MX90S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756634

TIMKEN

Part # 14MX90S125-5040

BDI # 24302066

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
14MX90S20-3525

COMPARE

14MX90S20-3525

Description
14MX90S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756635

TIMKEN

Part # 14MX90S20-3525

BDI # 24302068

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX90S68-4030

COMPARE

14MX90S68-4030

Description
14MX90S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756637

TIMKEN

Part # 14MX90S68-4030

BDI # 24302072

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY