Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571218
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Global Part Number GPN:
31872
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
80BS47 2 7/16
Description
80BS47 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS47 2 7/16
BDI # 624992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.538
Other Features:
With 2 Set Screw
Global Part Number GPN:
35708
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
14.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.538
Other Features:
Simplex Type
Global Part Number GPN:
569869
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore
08BTB96
Description
08BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB96
BDI # 613380
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570293
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Bushed