Page 1 of 50

Next

Compare
PX240F TL 5050

COMPARE

PX240F TL 5050

Description
PX240F TL 5050 TAPER LOCK FLANGE ASSY

DODGE

Part # 011164

BDI # 239598

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX240H TL 5050

COMPARE

PX240H TL 5050

Description
PX240H TL 5050 TAPER LOCK FLANGE ASSY

DODGE

Part # 011144

BDI # 239592

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 22.2

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX200F TL 4545

COMPARE

PX200F TL 4545

Description
PX200F TL 4545 TAPER LOCK FLANGE ASSY

DODGE

Part # 011160

BDI # 239597

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.4

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX200H TL 4545

COMPARE

PX200H TL 4545

Description
PX200H TL 4545 TAPER LOCK FLANGE ASSY

DODGE

Part # 011140

BDI # 239591

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.4

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
K120 TL HUB

COMPARE

K120 TL HUB

Description
K120 TL HUB

DODGE

Part # 228058

BDI # 269406

Features

Pilot Diameter - Millimeter: 552.45
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.25
Length Thru Bore - Millimeter: 136.652

Nominal Bolt Circle Diameter Round - Inch: 17.25
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 4.38
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 438.15

Price Inventory : Available to order
Loading Price
QTY