Page 1 of 87

Next

Compare
2B160SK

COMPARE

2B160SK

Description
2B160SK V-BELT PULLEY ; 16.35" OD 2 GROOVE SK BUSHING CAST IRON

POWERDRIVE LLC

Part # 2B160SK

BDI # 741881

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587083
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100-4C48

COMPARE

100-4C48

Description
100-4C48 QUAD SPROCKET

LINN GEAR

Part # 100-4C48

BDI # 590349

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.113

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.821
Pitch Diameter - Millimeter: 485.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100-4C60

COMPARE

100-4C60

Description
100-4C60 QUAD SPROCKET

LINN GEAR

Part # 100-4C60

BDI # 590351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.884

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.601
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16S P/B

COMPARE

16S P/B

Description
16S P/B SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16S P/B

BDI # 615930

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 203.2
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY