Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Global Part Number GPN:
36066
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore
MXT100 9 1/2
Description
MXT100 9 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT100 9 1/2
BDI # 17800430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.938
Length Thru Bore - Millimeter:
157.175
Length Thru Bore - Inch:
6.188
Outside Diameter - Millimeter:
455.625
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Other Features:
Cast/Ductile Material
Bushing Series:
XT100
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577499
Pitch Diameter - Millimeter:
458.368
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577448
Pitch Diameter - Millimeter:
458.368
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.009
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577459
Pitch Diameter - Millimeter:
458.368