Page 1 of 36

Next

Compare
RS240-1A20T

COMPARE

RS240-1A20T

Description
RS240-1A20T SPROCKET ; STOCK BORE

TSUBAKI

Part # 240A20

BDI # 17159140

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.74
Pitch Diameter - Millimeter: 487.096
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140 HTL HUB OMEGA 7300858

COMPARE

140 HTL HUB OMEGA 7300858

Description
140 HTL HUB OMEGA 7300858

REXNORD

Part # 9650209

BDI # 18138663

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140 HQD HUB P OMEGA 7300908

COMPARE

140 HQD HUB P OMEGA 7300908

Description
140 HQD HUB P OMEGA 7300908

REXNORD

Part # 9650211

BDI # 18138661

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 237.744
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 250000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140 HRB HUB OMEGA 7300727

COMPARE

140 HRB HUB OMEGA 7300727

Description
140 HRB HUB OMEGA 7300727

REXNORD

Part # 9650206

BDI # 18138662

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.875

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RS160-1A31T

COMPARE

RS160-1A31T

Description
RS160-1A31T SPROCKET ; STOCK BORE

TSUBAKI

Part # 160A31

BDI # 912128

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 20.86
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY