3TC240
Description
3TC240 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
Part # 1010347
BDI # 319231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14475
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
F14M-200S-20
Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77279600
BDI # 1124130
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20
2 5V 2800 E
Description
2 5V 2800 E V-BELT SHEAVE ; 2 GROOVES 28" OD BUSHED
Part # 2 5V 2800 E
BDI # 616582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580459
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Other Features:
Triplex Type
Global Part Number GPN:
570858
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
3 5V 3750 TB
Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Part # 3 5V 3750 TB
BDI # 618337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581138
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
3