Page 1 of 631

Next

Compare
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
2 B 300 R

COMPARE

2 B 300 R

Description
2 B 300 R V-BELT SHEAVE ; MST CONVENT

MARTIN SPROCKET & GR

Part # 2 B 300 R

BDI # 21445078

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.35
Outside Diameter - Millimeter: 770.89
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: R1
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
QD8/5V28.00

COMPARE

QD8/5V28.00

Description
QD8/5V28.00 TRANSMISSION PULLEY

GATES

Part # 78748280

BDI # 1130879

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 8

Price Inventory : In stock
Loading Price
QTY
QD156H200

COMPARE

QD156H200

Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H200

BDI # 22735962

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : In stock
Loading Price
QTY
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY