Page 1 of 2

Next

Compare
HM 30/560

COMPARE

HM 30/560

Description
HM 30/560

SKF

Part # HM 30/560

BDI # 1259846

Features

Thread Size: TR560 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Outside Diameter - Millimeter: 650
Other Features: Trapezoidal Thread | MS 30/560 Locking Clip

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
D92-3-046

COMPARE

D92-3-046

Description
D92-3-046 HUB

TB WOODS

Part # D92-3-046

BDI # 992662

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-024

COMPARE

D92-3-024

Description
D92-3-024

TB WOODS

Part # D92-3-024

BDI # 997898

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Steel

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
D92-3-037

COMPARE

D92-3-037

Description
D92-3-037

TB WOODS

Part # D92-3-037

BDI # 985693

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 654.05
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 25.75
Length Thru Bore - Millimeter: 228.6
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub | Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter: 403.098
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
228676

COMPARE

228676

Description
228676 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 560MM MD (SMARTCATALOG)

DODGE

Part # 228676

BDI # 27302862

Features

Component: Keyless Screw Locking Assembly
Series: B115
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 25.787

Outside Diameter - Millimeter: 655
Bore - Millimeter: 560
Length - Millimeter: 160
Other Features: 30 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 6.299

Price Inventory : Available to order
Loading Price
QTY