Page 1 of 275

Next

Compare
50W15

COMPARE

50W15

Description
50W15 WELD ON SPROCKET

RINGBALL

Part # 50W15

BDI # 18261152

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.315
Other Features: Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter: 76.35
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
HB50C15X58

COMPARE

HB50C15X58

Description
HB50C15X58 IDLER SPROCKET ; IDLER SPROCKET

RINGBALL

Part # HB50C15X58

BDI # 18252158

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width | With 203KRR2 Bearing

Price Inventory : In stock
Loading Price
QTY
5JX5/8

COMPARE

5JX5/8

Description
5JX5/8 COUPLING FLANGE

DODGE

Part # 022715

BDI # 628692

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
L110 3/4

COMPARE

L110 3/4

Description
L110 3/4 JAW TYPE FLEXIBLE COUPLING

RINGBALL

Part # L110 3/4

BDI # 18256953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.313

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L 110N

COMPARE

L 110N

Description
L110N COUPLING INSERT

RINGBALL

Part # L 110N

BDI # 18174839

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.313
Outside Diameter - Millimeter: 84.15

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : In stock
Loading Price
QTY