P14420M115-N
        
            Description
            
            P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804
    
Part # P14420M115-N
BDI # 24302854
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P14420M230-P
        
            Description
            
            P14420M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755806
    
Part # P14420M230-P
BDI # 24302858
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P14420M290-P
        
            Description
            
            P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807
    
Part # P14420M290-P
BDI # 24302860
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                311.15
                        
        
                            Face Width - Inch:
                            
                                12.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                290
                        
        
P14420M170-N
        
            Description
            
            P14420M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755805
    
Part # P14420M170-N
BDI # 24302856
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                190.5
                        
        
                            Face Width - Inch:
                            
                                7.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                170
                        
        
P14420M340-W
        
            Description
            
            P14420M340-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755808
    
Part # P14420M340-W
BDI # 24302862
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                361.95
                        
        
                            Face Width - Inch:
                            
                                14.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                340
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter