PHP 42-8M-50RSB
        
            Description
            
            PHP 42-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 42-8M-50RSB
BDI # 1289995
Features
        
                            Pitch Diameter - Inch:
                            
                                4.111
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                111
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.056
                        
        
                            Face Width - Millimeter:
                            
                                60
                        
        
                            Face Width - Inch:
                            
                                2.362
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                104.41
                        
        
                            Mounting Method:
                            
                                Rough Bore