ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
Width - Inch:
3.06
Features
Component:
Spacer
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components may or may not inter-mix among brands - Standard Flanged Sleeve
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
0
E4 HSU ELEMENT OMEGA 7300015HSU
Description
E4 HSU ELEMENT OMEGA 7300015HSU
Part # 9650058
BDI # 18143089
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0