Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                132.385
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                95.25
                        
        
                            Face Width - Inch:
                            
                                3.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                132.385
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                60.452
                        
        
                            Face Width - Inch:
                            
                                2.38
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P48-8MGT-30
        
            Description
            
            P48-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
    
Part # 77083048
BDI # 1125767
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                130.988
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                31
                        
        
                            Face Width - Inch:
                            
                                1.22
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                131.064
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.812
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                132.385
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.758
                        
        
                            Face Width - Millimeter:
                            
                                95.25
                        
        
                            Face Width - Inch:
                            
                                3.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                122.225
                        
        
                            Mounting Method:
                            
                                Bushed