Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
15.088
Other Features:
Pre Lubricated
120BB9 M20 SPROCKET SET
Description
120BB9 M20 SPROCKET SET
Part # 120BB9-M20 SPROCKET SET
BDI # 22131360
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
25.4
Other Features:
RunRight
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
45.212
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
127.508
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
89.205
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.02
Length Thru Bore - Millimeter:
30.988
Other Features:
Components May or May Not Intermix Among Brands | 2 Set Screws
Hub Diameter - Millimeter:
89.205
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs