Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                4.386
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.022
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.4
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                4.386
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.022
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                571048
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.4
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 24B-1BH9
        
            Description
            
            PHS 24B-1BH9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 24B-1BH9
BDI # 1286925
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                4.386
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.022
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.4
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
120B9
        
            Description
            
            120B9 ROLLER CHAIN SPROCKET ; 1-1/2" P 9T 1-3/8" MIN PLAIN BORE
    
Part # 120B9
BDI # 615110
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                120
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Pitch Diameter - Inch:
                            
                                4.386
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.022
                        
        
                            Global Part Number GPN:
                            
                                35984
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.4
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
120B9H
        
            Description
            
            120B9H SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T B-STYLE W/HT
    
Part # 120B9HT
BDI # 914057
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                120
                        
        
                            Chain Pitch - Millimeter:
                            
                                38.1
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                4.386
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                5.022
                        
        
                            Pitch Diameter - Millimeter:
                            
                                111.4
                        
        
                            Mounting Method:
                            
                                Rough Bore