2MR-22S-06
Description
2MR-22S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 22GROVES 6MM W
Part # 78426011
BDI # 1102656
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.995
Mounting Method:
Rough Bore
2MR-22S-09
Description
2MR-22S-09 SYNCHRONOUS PULLEY ; 2MR P 22GROVES 9MM W
Part # 78426036
BDI # 1102657
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.995
Mounting Method:
Rough Bore