Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
PHE FRC130FTB
Description
PHE FRC130FTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC130FTB
BDI # 1281458
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
PHE FRC130HTB
Description
PHE FRC130HTB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC130HTB
BDI # 1281459
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
26.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling
PHE FRC130RSB
Description
PHE FRC130RSB COUPLING HUB ; NON-RETURNABLE
Part # PHE FRC130RSB
BDI # 1281460
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
47.5
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
105
Coupling Type:
Jaw Coupling