PHP 10XL037RSB
Description
PHP 10XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 10XL037RSB
BDI # 1288900
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
16.17
Mounting Method:
Rough Bore