Page 1 of 2

Next

Compare
9S X 30MM

COMPARE

9S X 30MM

Description
9S X 30MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004920

BDI # 27307730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 65MM

COMPARE

9S X 65MM

Description
9S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 395373

BDI # 27291108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 32MM

COMPARE

9S X 32MM

Description
9S X 32MM FLANGE

DODGE

Part # 004921

BDI # 27314091

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 42MM

COMPARE

9S X 42MM

Description
9S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004925

BDI # 27304018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S X 28MM

COMPARE

9S X 28MM

Description
9S X 28MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 004919

BDI # 27304017

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.339

Length Thru Bore - Millimeter: 61
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY