Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Global Part Number GPN:
31510
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
160B9
Description
160B9 ROLLER CHAIN SPROCKET ; 2" P 9T 1-1/2" MIN PLAIN BORE
Part # 160B9
BDI # 616022
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Global Part Number GPN:
36026
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
160BS9 2-1/2 5/8X5/16KW OVR BRE
Description
160BS9 2-1/2 5/8X5/16KW OVR BRE SPROCKET ; 9T 2"PITCH 2-1/2 BORE
Part # 160BS9 2-1/2 5/8X5/16KW OVR BRE
BDI # 23781369
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Finished Bore