2082B10H
Description
2082B10H ROLLER CHAIN SPROCKET ; 2082 CHAIN 10T W/HARDENED TOOTH
Part # 2082B10
BDI # 17159131
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573006
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
2082B10
Description
2082B10 ROLLER CHAIN SPROCKET ; 2082 CHAIN 10 TEETH SINGLE ROW
Part # 2082B10
BDI # 617592
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35909
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
2082B10 1-15/16 KW/SS
Description
2082B10 1-15/16 KW/SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN
Part # 2082B10 1-15/16 KW/SS
BDI # 21445092
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Finished Bore
C2080VRP-B-10T
Description
C2080VRP-B-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # C2080VRP-B-10T
BDI # 22374839
Features
Chain Pitch - Inch:
2
Chain Size:
2080-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
2082BR10H X 1-15/16
Description
2082BR10H X 1-15/16 RLR CHAIN SPROCKET ; 2080 ANSI 10 TEETH 1-15/16" BORE
Part # 2082BR10H X 1-15/16
BDI # 24106703
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.36
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Finished Bore