14MX112S20-3525
        
            Description
            
            14MX112S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 20MMW BORE 3525 BUSH
    
Part # 14MX112S20-3525
BDI # 21974697
Features
        
                            Pitch Diameter - Inch:
                            
                                0.774
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.769
                        
        
                            Face Width - Millimeter:
                            
                                1.36
                        
        
                            Face Width - Inch:
                            
                                0.054
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                19.65
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX112S125-6050
        
            Description
            
            14MX112S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 125MMW BORE 6050 BUSHING
    
Part # 14MX112S125-6050
BDI # 21974695
Features
        
                            Pitch Diameter - Inch:
                            
                                0.774
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.769
                        
        
                            Face Width - Millimeter:
                            
                                5.61
                        
        
                            Face Width - Inch:
                            
                                0.221
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                19.65
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX112S37-3525
        
            Description
            
            14MX112S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 37MMW BORE 3525 BUSH
    
Part # 14MX112S37-3525
BDI # 21974699
Features
        
                            Pitch Diameter - Inch:
                            
                                0.774
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.769
                        
        
                            Face Width - Millimeter:
                            
                                2.06
                        
        
                            Face Width - Inch:
                            
                                0.081
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                19.65
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        
14MX112S68-4030
        
            Description
            
            14MX112S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 68MMW BORE 4030 BUSH
    
Part # 14MX112S68-4030
BDI # 21974701
Features
        
                            Pitch Diameter - Inch:
                            
                                0.774
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.769
                        
        
                            Face Width - Millimeter:
                            
                                3.322
                        
        
                            Face Width - Inch:
                            
                                0.131
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                19.65
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
14MX112S90-4535
        
            Description
            
            14MX112S90-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 90MMW BORE 4535 BUSH
    
Part # 14MX112S90-4535
BDI # 21974703
Features
        
                            Pitch Diameter - Inch:
                            
                                0.774
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.769
                        
        
                            Face Width - Millimeter:
                            
                                4.192
                        
        
                            Face Width - Inch:
                            
                                0.165
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                19.65
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90