PHP 44-14M-115TB
        
            Description
            
            PHP 44-14M-115TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 44-14M-115TB
BDI # 1289771
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                209
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.609
                        
        
                            Face Width - Millimeter:
                            
                                133
                        
        
                            Face Width - Inch:
                            
                                5.236
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHP 44-14M-85RSB
        
            Description
            
            PHP 44-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 44-14M-85RSB
BDI # 1290093
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                211
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.609
                        
        
                            Face Width - Millimeter:
                            
                                102
                        
        
                            Face Width - Inch:
                            
                                4.016
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 44-14M-115RSB
        
            Description
            
            PHP 44-14M-115RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 44-14M-115RSB
BDI # 1290113
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                211
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.609
                        
        
                            Face Width - Millimeter:
                            
                                133
                        
        
                            Face Width - Inch:
                            
                                5.236
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 44-14M-170RSB
        
            Description
            
            PHP 44-14M-170RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 44-14M-170RSB
BDI # 1290133
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                211
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.609
                        
        
                            Face Width - Millimeter:
                            
                                187
                        
        
                            Face Width - Inch:
                            
                                7.362
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 44-14M-40RSB
        
            Description
            
            PHP 44-14M-40RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
    
Part # PHP 44-14M-40RSB
BDI # 1290054
Features
        
                            Pitch Diameter - Inch:
                            
                                7.72
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                211
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.609
                        
        
                            Face Width - Millimeter:
                            
                                54
                        
        
                            Face Width - Inch:
                            
                                2.126
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                196.08
                        
        
                            Mounting Method:
                            
                                Rough Bore