Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.85
                        
        
                            Outside Diameter - Millimeter:
                            
                                199.39
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                2322V
                        
        
                            Bushing Size:
                            
                                SK
                        
        
                            Number of Grooves:
                            
                                1
                        
        
2AK80-1-1/8 W/2 SS
        
            Description
            
            2AK80-1-1/8 W/2 SS V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 2 GROOVE
    
Part # 2105000988
BDI # 650392
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.85
                        
        
                            Outside Diameter - Millimeter:
                            
                                199.39
                        
        
                            Bore - Millimeter:
                            
                                28.575
                        
        
                            Bore - Inch:
                            
                                1.125
                        
        
                            Other Features:
                            
                                Web Style
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
                            Belt Series:
                            
                                3L | 4L | A
                        
        
                            Bushing Size:
                            
                                No Bushing
                        
        
                            Number of Grooves:
                            
                                2