8MX25S21-1108
        
            Description
            
            8MX25S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 21MM W BORE FOR 1108 BUSHING
    
Part # 8MX25S21-1108
BDI # 21976870
Features
        
                            Pitch Diameter - Inch:
                            
                                0.099
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.91
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.096
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.506
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB8MX25S62
        
            Description
            
            PB8MX25S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 25T 2.51" PD 62MM WIDE MPB
    
Part # PB8MX25S62
BDI # 21978356
Features
        
                            Pitch Diameter - Inch:
                            
                                0.099
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.91
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.096
                        
        
                            Face Width - Millimeter:
                            
                                2.63
                        
        
                            Face Width - Inch:
                            
                                0.104
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.506
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
8MX25S12-1108
        
            Description
            
            8MX25S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 12MM W BORE FOR 1108 BUSHING
    
Part # 8MX25S12-1108
BDI # 21976868
Features
        
                            Pitch Diameter - Inch:
                            
                                0.099
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.91
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.096
                        
        
                            Face Width - Millimeter:
                            
                                0.63
                        
        
                            Face Width - Inch:
                            
                                0.025
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.506
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB8MX25S21
        
            Description
            
            PB8MX25S21 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 25 TEETH 21MM BELT WIDTH
    
Part # PB8MX25S21
BDI # 21445607
Features
        
                            Pitch Diameter - Inch:
                            
                                0.099
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.91
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.096
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.506
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        
PB8MX25S12
        
            Description
            
            PB8MX25S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 25T 2.51" PD 12MM WIDE MPB
    
Part # PB8MX25S12
BDI # 21978354
Features
        
                            Pitch Diameter - Inch:
                            
                                0.099
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.91
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.096
                        
        
                            Face Width - Millimeter:
                            
                                0.57
                        
        
                            Face Width - Inch:
                            
                                0.022
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.506
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                12