80BS24H 1-15/16
Description
80BS24H 1-15/16 CHAIN SPROCKET ; 80 ANSI 24 TEETH 1-15/16" BORE
Part # 80BS24H 1-15/16
BDI # 21991064
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
571974
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Triplex Type
Global Part Number GPN:
571059
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Simplex Type
Global Part Number GPN:
570784
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
D35B24H ALT PER 54316A
Description
D35B24H ALT PER 54316A RLR CHN SPROCKET
Part # D35B24H ALT PER 54316A
BDI # 24334411
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore