P14-5M-09AL
        
            Description
            
            P14-5M-09AL SYNCHRONOUS PULLEY ; 14GROVES 5MM P 09MM W
    
Part # 78821077
BDI # 1125478
Features
        
                            Pitch Diameter - Inch:
                            
                                0.877
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.832
                        
        
                            Face Width - Millimeter:
                            
                                10.566
                        
        
                            Face Width - Inch:
                            
                                0.416
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.276
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P14-5M-15AL
        
            Description
            
            P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
    
Part # 78821003
BDI # 1125479
Features
        
                            Pitch Diameter - Inch:
                            
                                0.877
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                25.4
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.832
                        
        
                            Face Width - Millimeter:
                            
                                16.662
                        
        
                            Face Width - Inch:
                            
                                0.656
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Type 6F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.276
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                0.877
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.832
                        
        
                            Face Width - Millimeter:
                            
                                20.65
                        
        
                            Face Width - Inch:
                            
                                0.813
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.276
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                15
                        
        
                            Belt Style:
                            
                                5M-15
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                0.877
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.832
                        
        
                            Face Width - Millimeter:
                            
                                20.65
                        
        
                            Face Width - Inch:
                            
                                0.813
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.276
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                15
                        
        
                            Belt Style:
                            
                                5M-15
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                0.877
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.832
                        
        
                            Face Width - Millimeter:
                            
                                30.963
                        
        
                            Face Width - Inch:
                            
                                1.219
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.276
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                25
                        
        
                            Belt Style:
                            
                                5M-25