PHP 36-T5-14RSB
        
            Description
            
            PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
    
Part # PHP 36-T5-14RSB
BDI # 24760406
Features
        
                            Pitch Diameter - Inch:
                            
                                0.878
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                26
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.844
                        
        
                            Face Width - Millimeter:
                            
                                30
                        
        
                            Face Width - Inch:
                            
                                1.181
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.29
                        
        
                            Mounting Method:
                            
                                Rough Bore