Page 1 of 2

Next

Compare
V290 HRB HUB VIVA 7392939

COMPARE

V290 HRB HUB VIVA 7392939

Description
V290 HRB HUB VIVA 7392939 ; STEEL

REXNORD

Part # 9650339

BDI # 18146420

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.465

Length Thru Bore - Millimeter: 73
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 215
Coupling Type: Elastomeric Coupling
Torque: 1412Nm

Price Inventory : Available to order
Loading Price
QTY
V215 ELEMENT VIVA 7392666

COMPARE

V215 ELEMENT VIVA 7392666

Description
V215 ELEMENT VIVA ; 7392666 CLOSE CPLG

REXNORD

Part # 9650279

BDI # 21580713

Features

Component: Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : Available to order
Loading Price
QTY
VS215 SPACER ELEMENT VIVA 7392722

COMPARE

VS215 SPACER ELEMENT VIVA 7392722

Description
VS215 SPACER ELEMENT VIVA ; 7392722 W/RING

REXNORD

Part # 9650292

BDI # 18146739

Features

Component: Spacer Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : Available to order
Loading Price
QTY
KMT 36

COMPARE

KMT 36

Description
KMT 36 BRG LOCKNUT

SKF

Part # KMT 36

BDI # 1269198

Features

Thread Size: M180 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
KMTA 34

COMPARE

KMTA 34

Description
KMTA 34 BRG LOCKNUT

SKF

Part # KMTA 34

BDI # 1269209

Features

Thread Size: M170 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Outside Diameter - Millimeter: 215
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY