Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                235.97
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                52.32
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.81
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                235.97
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                34.54
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.81
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                8.772
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                235.97
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.662
                        
        
                            Face Width - Millimeter:
                            
                                142.49
                        
        
                            Face Width - Inch:
                            
                                5.61
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.81
                        
        
                            Mounting Method:
                            
                                Bushed