PHS 06B-1A76
        
            Description
            
            PHS 06B-1A76 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1A76
BDI # 1284594
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                9.074
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.292
                        
        
                            Pitch Diameter - Millimeter:
                            
                                230.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 06B-1B76
        
            Description
            
            PHS 06B-1B76 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 06B-1B76
BDI # 1284697
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-1
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Pitch Diameter - Inch:
                            
                                9.074
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.292
                        
        
                            Other Features:
                            
                                14MM Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                230.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHS 35-3B76
        
            Description
            
            PHS 35-3B76 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 35-3B76
BDI # 1287532
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35-3
                        
        
                            Chain Pitch - Millimeter:
                            
                                9.525
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                9.074
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.292
                        
        
                            Pitch Diameter - Millimeter:
                            
                                230.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D06BTB76
        
            Description
            
            D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # D06BTB76
BDI # 607131
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                06B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                9.074
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.292
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                568999
                        
        
                            Pitch Diameter - Millimeter:
                            
                                230.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                0.375
                        
        
                            Chain Size:
                            
                                35-2
                        
        
                            Pitch Diameter - Inch:
                            
                                9.074
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.292
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
                        
        
                            Global Part Number GPN:
                            
                                30427
                        
        
                            Pitch Diameter - Millimeter:
                            
                                230.49
                        
        
                            Mounting Method:
                            
                                Bushed