Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
KM38 MM
Description
KM38 MM LOCKNUT, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 046302
BDI # 27307819
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
PHE 30GCCOVER
Description
PHE 30GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 30GCCOVER
BDI # 1281935
Features
Component:
Sleeve Assembly
Width - Millimeter:
219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
10536Nm
Width - Inch:
8.622