B-LOC B103 7-7/16IN
        
            Description
            
            B-LOC B103 7-7/16IN KEYLESS BUSHING ; NON-RETURNABLE
    
Part # T302707
BDI # 17283507
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B103
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Bore - Millimeter:
                            
                                188.925
                        
        
                            Length - Millimeter:
                            
                                65
                        
        
                            Other Features:
                            
                                15 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
                        
        
                            Length - Inch:
                            
                                2.559
                        
        
PHE 1100TGHCOVER
        
            Description
            
            PHE 1100TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1100TGHCOVER
BDI # 1422210
Features
        
                            Component:
                            
                                Horizontal Split Cover
                        
        
                            Width - Millimeter:
                            
                                155
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                6.102
                        
        
Features
        
                            Thread Size:
                            
                                M200 X 3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Nominal Thickness - Inch:
                            
                                1.142
                        
        
                            Nominal Thickness - Millimeter:
                            
                                29
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B400
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Bore - Millimeter:
                            
                                190
                        
        
                            Length - Millimeter:
                            
                                52
                        
        
                            Other Features:
                            
                                28 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
                        
        
                            Length - Inch:
                            
                                2.047
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                B112
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Outside Diameter - Millimeter:
                            
                                250
                        
        
                            Bore - Millimeter:
                            
                                190
                        
        
                            Length - Millimeter:
                            
                                149
                        
        
                            Other Features:
                            
                                16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
                        
        
                            Length - Inch:
                            
                                5.866