14MX168S68-4535
        
            Description
            
            14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH
    
Part # 14MX168S68-4535
BDI # 21982233
Features
        
                            Pitch Diameter - Inch:
                            
                                1.16
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.156
                        
        
                            Face Width - Millimeter:
                            
                                3.322
                        
        
                            Face Width - Inch:
                            
                                0.131
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                29.475
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
14MX168S125-7060
        
            Description
            
            14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
    
Part # 14MX168S125-7060
BDI # 21982227
Features
        
                            Pitch Diameter - Inch:
                            
                                1.16
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.156
                        
        
                            Face Width - Millimeter:
                            
                                5.61
                        
        
                            Face Width - Inch:
                            
                                0.221
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                29.475
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX168S90-6050
        
            Description
            
            14MX168S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 90MMW BORE 6050 BUSH
    
Part # 14MX168S90-6050
BDI # 21982235
Features
        
                            Pitch Diameter - Inch:
                            
                                1.16
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.156
                        
        
                            Face Width - Millimeter:
                            
                                4.192
                        
        
                            Face Width - Inch:
                            
                                0.165
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                29.475
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
14MX168S20-3525
        
            Description
            
            14MX168S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE3525 BUSH
    
Part # 14MX168S20-3525
BDI # 21982229
Features
        
                            Pitch Diameter - Inch:
                            
                                1.16
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.156
                        
        
                            Face Width - Millimeter:
                            
                                1.36
                        
        
                            Face Width - Inch:
                            
                                0.054
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                29.475
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
F14MX168S20-F
        
            Description
            
            F14MX168S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE F BUSHING
    
Part # F14MX168S20-F
BDI # 21976094
Features
        
                            Pitch Diameter - Inch:
                            
                                1.16
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.156
                        
        
                            Face Width - Millimeter:
                            
                                1.36
                        
        
                            Face Width - Inch:
                            
                                0.054
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                29.472
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20