8MX31S21-1210
        
            Description
            
            8MX31S21-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 31T 3.1" PD 21MMW BORED 1210 BUSH
    
Part # 8MX31S21-1210
BDI # 21977174
Features
        
                            Pitch Diameter - Inch:
                            
                                0.122
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.328
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.12
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.108
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX31S12-1210
        
            Description
            
            8MX31S12-1210 SYNCHRONOUS BELT PULLEY ; 8MMP 31T 3.1" PD 12MMW BORED 1210 BUSH
    
Part # 8MX31S12-1210
BDI # 21977172
Features
        
                            Pitch Diameter - Inch:
                            
                                0.122
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                3.328
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.12
                        
        
                            Face Width - Millimeter:
                            
                                0.75
                        
        
                            Face Width - Inch:
                            
                                0.03
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                3.108
                        
        
                            Mounting Method:
                            
                                Bushed