PHP 76H300RSB
Description
PHP 76H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 76H300RSB
BDI # 1289430
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.24
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2